FDL3504M

COMPARE

FDL3504M

Description
FDL3504M AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3421L TEFC F1 N

BALDOR-RELIANCE

Part # FDL3504M

BDI # 127775

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3501

COMPARE

L3501

Description
L3501 GENERAL PURPOSE AC MOTOR ; .33HP 1725RPM 1PH 60HZ 56 3414L TEFC F1

BALDOR-RELIANCE

Part # L3501

BDI # 129453

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.35
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
L3504M

COMPARE

L3504M

Description
L3504M GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 1PH 60HZ 56 3421L TEFC F1

BALDOR-RELIANCE

Part # L3504M

BDI # 129462

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.97
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY