Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521837
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MP-55
Description
MP-55 PILLOW BLOCK BEARING UNIT ; 3-7/16" BORE 4" BASE-CTR 2 HOLE
Part # 701885
BDI # 356078
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.037
Other Features:
Single Row
Global Part Number GPN:
6266
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row | Spherical | Reduced Diameter Insert | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
111.125
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
MPD-43 CXU
Description
MPD-43 CXU PILLOW BLOCK BEARING UNIT ; 2-11/16" BORE
Part # 709641
BDI # 349444
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Single Row | Air Handling
Global Part Number GPN:
515574
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SAOL2 11/16
Description
SAOL2 11/16 PILLOW BLK BRG UNIT ; NON RETURNABLE 2-11/16" BORE 4-9/16"
Part # SAOL2 11/16
BDI # 1372517
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
174.625
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520234
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2