ECP3587T

COMPARE

ECP3587T

Description
ECP3587T SEVERE DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 145T 0526M TEFC F1

BALDOR-RELIANCE

Part # ECP3587T

BDI # 126614

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY