EM3611T
Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EM3611T
BDI # 127350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CESWDM3611T
Description
CESWDM3611T WASHDOWN DUTY MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1
Part # CESWDM3611T
BDI # 125911
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEWDM3611T
Description
CEWDM3611T AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1
Part # CEWDM3611T
BDI # 125971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3611T
Description
CEM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182TC 3632M TEFC F1
Part # CEM3611T
BDI # 125793
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3559T
Description
EJMM3559T PUMP MOTOR ; 3HP 3450RPM 3PH 60HZ 3532M N
Part # EJMM3559T
BDI # 127056
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted