EWDM3558T

COMPARE

EWDM3558T

Description
EWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143T 3528M TEFC F1

BALDOR-RELIANCE

Part # EWDM3558T

BDI # 127704

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
ECP3587T

COMPARE

ECP3587T

Description
ECP3587T SEVERE DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 145T 0526M TEFC F1

BALDOR-RELIANCE

Part # ECP3587T

BDI # 126614

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3554T

COMPARE

EM3554T

Description
EM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145T 3524M TEFC F

BALDOR-RELIANCE

Part # EM3554T

BDI # 127324

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3558T

COMPARE

EM3558T

Description
EM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1760RPM 3PH 60HZ 145T 3528M TEFC F1

BALDOR-RELIANCE

Part # EM3558T

BDI # 127335

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY