EM3611T

COMPARE

EM3611T

Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1

BALDOR-RELIANCE

Part # EM3611T

BDI # 127350

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EM3610T

COMPARE

EM3610T

Description
EM3610T GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 3PH 60HZ 182T 3532M TEFC F1

BALDOR-RELIANCE

Part # EM3610T

BDI # 127349

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3661T

COMPARE

EM3661T

Description
EM3661T GENERAL PURPOSE AC MOTOR ; 32M 4P TEFC HOR 182T SUPER E

BALDOR-RELIANCE

Part # EM3661T

BDI # 127364

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM3211T

COMPARE

EM3211T

Description
EM3211T GENERAL PURPOSE MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3630M OPSB F1

BALDOR-RELIANCE

Part # EM3211T

BDI # 127288

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY