EM3219T
Description
EM3219T GENERAL PURPOSE MOTOR ; 7.5HP 3480RPM 3PH 60HZ 184T 3632M OPSB F
Part # EM3219T
BDI # 127300
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted