IDM3584T

COMPARE

IDM3584T

Description
IDM3584T INVERTER DUTY MOTOR ; 1.5HP 1770RPM 3PH 60HZ 145TC 0524M TEBC

BALDOR-RELIANCE

Part # IDM3584T

BDI # 128876

Features

Enclosure: TEBC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 19.15
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY