5KE49UN8416
Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
Part # K2010
BDI # 17092144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
100146.00
Description
100146.00 GENERAL PURPOSE MOTOR ; 3/4H 1725R S56 DP 208-230-460V 3PH 60HZ
Part # 100146.00
BDI # 20183331
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient
5K36MN53
Description
5K36MN53 GENERAL PURPOSE MOTOR ; 1/2HP 1800RPM DP 56 3/60/575V
Part # K387
BDI # 17092100
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.9 Ampere | 4 Poles
Mounting Method:
Foot Mounted
5KCR48UN0102Y
Description
5KCR48UN0102Y GENERAL PURPOSE AC MOTOR ; 1HP 120/200- 1PH
Part # EG277
BDI # 17090405
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 11.8-11.4 Ampere | 4 Poles
Mounting Method:
Foot Mounted
113642.00
Description
113642.00 INSTANT REVERSING MOTOR ; 3/4HP 1625RPM 56H DP /115V 1PH 60HZ
Part # 11364200
BDI # 554698
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2 Ampere | 4 Poles
Mounting Method:
Resilient