C1467;5KC37NN3544T
Description
5KC37NN3544T GP AC MOTOR ; 3/4HP 3450RPM TENV 56Z 1/60/115/230V
Part # C1467
BDI # 17090060
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8 Ampere | 2 Poles
Mounting Method:
Rigid
111949.00
Description
111949.00 AGRICULTURAL MOTOR ; 1.5HP 3450RPM 56 TENV 115/208-230V
Part # 111949.00
BDI # 20181690
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/9-8.5 Ampere | 2 Poles
Mounting Method:
Rigid
111333.00
Description
111333.00 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 56 TENV 115/208-230V 1PH
Part # 111333.00
BDI # 20182646
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method:
Rigid
34-6489-5673G1
Description
34-6489-5673G1 DC MOTOR ; 1.25HP 3450RPM DC 56Z 3428P TENV F1 N
Part # 34-6489-5673G1
BDI # 20107752
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.75
Sync RPM:
3450
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
13.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2478Z273
Description
33-2478Z273 DC MOTOR ; .5HP 2000RPM DC 56Z 3320P TENV F3 N
Part # 33-2478Z273
BDI # 20104630
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.41
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face