5KC32GN19X
Description
5KC32GN19X GP AC MOTOR ; 1/4HP 1800RPM TEFC 56 1/60/115/230V
Part # CG251
BDI # 20182020
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.4 Ampere | 4 Poles
Mounting Method:
Rigid
5KH39QN5523
Description
5KH39QN5523 GP AC MOTOR ; 1/4HP 1725RPM DP 56Z 1/60/115V
Part # 4359
BDI # 17103135
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
Resilient
5KH39QN5526X
Description
5KH39QN5526X FAN AND BLOWER MOTOR ; 1/4HP 1725RPM DP 56Z 1/60/115V
Part # 4363
BDI # 17103138
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.1 Ampere | 4 Poles
Mounting Method:
Resilient
5KH46MN6053
Description
5KH46MN6053 FAN AND BLOWER MOTOR ; 1/4HP 1140RPM DP 56 1/60/115V
Part # H162
BDI # 17091678
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.6 Ampere | 6 Poles
Mounting Method:
Resilient
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid