CWDM3538-5
Description
CWDM3538-5 WASHDOWN DUTY MOTOR ; 0.5HP 1770RPM 3PH 60HZ 56C 3512M TENV F1
Part # CWDM3538-5
BDI # 126327
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CWDL3504
Description
CWDL3504 WASHDOWN DUTY MOTOR ; .5HP 1740RPM 1PH 60HZ 56C 3520L TEFC F1
Part # CWDL3504
BDI # 126319
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
113700.00
Description
113700.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 1725RPM 115/208-230V 1PH 60HZ
Part # 113700.00
BDI # 554704
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.84
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.255
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face | Foot Mounted
CEM3661T
Description
CEM3661T GENERAL PURPOSE AC MOTOR ; 3HP 1755RPM 3PH 60HZ 182TC 0632M TEFC F1
Part # CEM3661T
BDI # 125803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted