5KS49UN8387
Description
5KS49UN8387 GP AC MOTOR ; 3/4HP 1140RPM TEFC 143T 3/60/208230/460V
Part # EG289
BDI # 17090410
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3/1.5 Ampere | 6 Poles
Mounting Method:
Rigid
CHC565A
Description
CHC565A HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1075RPM 1PH 60HZ 56 3535C TEAO F1 N
Part # CHC565A
BDI # 126021
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
CHM365A
Description
CHM365A AC MOTOR ; .5HP 1140RPM 3PH 60HZ 56YZ 3418M TEAO F1
Part # CHM365A
BDI # 126031
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
BM3539
Description
BM3539 BRAKE MOTOR ; .5HP 1140RPM 3PH 60HZ 56 BRAKE 3418M
Part # BM3539
BDI # 125359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.45
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
IDM3582T
Description
IDM3582T INVERTER DUTY MOTOR ; 1HP 1150RPM 3PH 60HZ 145TC 0528M TEBC F1
Part # IDM3582T
BDI # 128875
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted