M3541
Description
M3541 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56 3413M TEFC F1
Part # M3541
BDI # 129561
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
LM24787
Description
LM24787 AGRICULTURAL DUTY MOTOR ; 1.5HP 3600RPM 143TZ 1PH 60HZ 115/230V
Part # LM24787
BDI # 559304
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.8/8.4 Ampere | 2 Poles
Mounting Method:
Rigid
5KC39SN2890X
Description
5KC39SN2890X JET PUMP MOTOR ; 1HP 3450RPM DP 1/60/115/230V
Part # C1464
BDI # 17090057
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14.2 Ampere | 2 Poles | Jet Pump
Mounting Method:
Rigid
C662;5KC49SN2418U
Description
5KC49SN2418U GP AC MOTOR ; 1.5HP 3450RPM TEFC 56 1/60/115/230V
Part # C662
BDI # 17090108
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4 Ampere | 2 Poles
Mounting Method:
Rigid
116616.00
Description
116616.00 EXPLOSION PROOF AC MOTOR ; 2HP 3450RPM 56 1PH 60HZ
Part # 116616.00
BDI # 20183135
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/10.8-10 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid