Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
123.825
Base to Center Height - Millimeter:
87.325
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
85
UCP312D1
Description
UCP312D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 60MM BORE CI MATERIAL HD
Part # UCP312D1
BDI # 1195279
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
85
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
514541
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
4Y8AI8-32FX
Description
4Y8AI8-32FX HANGER BALL BEARING ; 100MM OD 304/316 SS
Part # 4Y8AI8-32FX
BDI # 20878343
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.674
Other Features:
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
Hanger Unit
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Mounting Thread:
1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
127
Base to Center Height - Millimeter:
87.376
Rolling Element:
Ball Bearing