Page 1 of 5

Next

Compare
UCP312D1

COMPARE

UCP312D1

Description
UCP312D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 60MM BORE CI MATERIAL HD

NSK

Part # UCP312D1

BDI # 1195279

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
MSCHB-32

COMPARE

MSCHB-32

Description
MSCHB-32 CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 709338

BDI # 355138

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1 Straight Pipe Female
Housing Outside Diameter - Millimeter: 123.825
Base to Center Height - Millimeter: 87.325
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCP312D1

COMPARE

UCP312D1

Description
UCP312D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCP312D1

BDI # 1234220

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514541
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP312

COMPARE

UCP312

Description
UCP312 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP312

BDI # 21959729

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 71
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 85

Price Inventory : Available to order
Loading Price
QTY
4Y8AI8-32FX

COMPARE

4Y8AI8-32FX

Description
4Y8AI8-32FX HANGER BALL BEARING ; 100MM OD 304/316 SS

EDT CORP

Part # 4Y8AI8-32FX

BDI # 20878343

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.674
Other Features: -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style: Hanger Unit
Housing Material: Machined Stainless Steel

Mounting Method: Set Screw
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 127
Base to Center Height - Millimeter: 87.376
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY