EWDM3558T
Description
EWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143T 3528M TEFC F1
Part # EWDM3558T
BDI # 127704
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted
M3535
Description
M3535 GENERAL PURPOSE AC MOTOR ; .33HP 1140RPM 3PH 60HZ 56 3414M TEFC F1
Part # M3535
BDI # 129550
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Foot Mounted
IDWNM3546T
Description
IDWNM3546T INVERTER DUTY MOTOR ; 1HP 1770RPM 3PH 60HZ 143TC 3522M TENV F1
Part # IDWNM3546T
BDI # 128960
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CDPWD3445
Description
CDPWD3445 GENERAL PURPOSE DC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F1
Part # CDPWD3445
BDI # 125637
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
EJMM3546T
Description
EJMM3546T PUMP MOTOR ; 1HP 1770RPM 3PH 60HZ 143JM 3520M TEFC F1
Part # EJMM3546T
BDI # 127051
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted