Page 1 of 6

Next

Compare
UCP313

COMPARE

UCP313

Description
UCP313 PILLOW BLK BRG UNIT

TIMKEN

Part # UCP313

BDI # 21959991

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 75
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
UCHP206D1

COMPARE

UCHP206D1

Description
UCHP206D1 PILLOW BLOCK BEARING ; CAST IRON

NTN

Part # UCHP206D1

BDI # 1233838

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Pedestal Base | Light Duty | High Base
Global Part Number GPN: 514763
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCHP206D1

COMPARE

UCHP206D1

Description
UCHP206D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # UCHP206D1

BDI # 1195245

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Pedestal Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
R321A;090LT34FH6301

COMPARE

R321A;090LT34FH6301

Description
090LT34FH6301 GP AC MOTOR ; 230/460VAC 7.2/3.6A 3HP 2.24KW 3500RPM

LEESON

Part # R321A

BDI # 21554094

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
UCP313D1

COMPARE

UCP313D1

Description
UCP313D1 PILLOW BLOCK BEARING ; 65MM BORE 90MM BASE-CTR HGT

NTN

Part # UCP313D1

BDI # 1234224

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514539
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.2
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY