ECP3661T-5
        
            Description
            
            ECP3661T-5 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1
    
Part # ECP3661T-5
BDI # 126621
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Severe Duty | Premium Efficient
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
EM3611T
        
            Description
            
            EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
    
Part # EM3611T
BDI # 127350
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Premium Efficient
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
128001.00
        
            Description
            
            128001.00 SCR DC MOTOR ; 2HP 1750RPM 182/145TC 180V
    
Part # 12800100
BDI # 555273
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                19.34
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2HP
                        
        
                            Other Features:
                            
                                Current Rating 9.5 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid
                        
        
Y370;182THFR5329
        
            Description
            
            182THFR5329 INVERTER DUTY MOTOR ; 3PHASE 230/460VAC 60HZ 3HP 1735RPM
    
Part # Y370
BDI # 21570229
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3HP
                        
        
                            Other Features:
                            
                                Current Rating 8.4/4.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
D5505P
        
            Description
            
            D5505P SHUNT WOUND DC MOTOR ; 5HP 1750/2300RPM DC 1810AT TEFC TOD
    
Part # D5505P
BDI # 126483
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                2400/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                23.38
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                Rigid