EM3615T-5
Description
EM3615T-5 GENERAL PURPOSE AC MOTOR ; 5HP 1750RPM 3PH 60HZ 184T 3642M TEFC F1
Part # EM3615T-5
BDI # 127358
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3661T-5
Description
ECP3661T-5 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1
Part # ECP3661T-5
BDI # 126621
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM3611T
Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1
Part # EM3611T
BDI # 127350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
M1221T
Description
M1221T AC MOTOR ; 1.5/.67HP 1725/1140RPM 3PH 60HZ 182T
Part # M1221T
BDI # 129718
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
13.62
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
0.67 | 1-1/2HP
Mounting Method:
Foot Mounted
Y370;182THFR5329
Description
182THFR5329 INVERTER DUTY MOTOR ; 3PHASE 230/460VAC 60HZ 3HP 1735RPM
Part # Y370
BDI # 21570229
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.4/4.2 Ampere | 4 Poles
Mounting Method:
Rigid