SPPBAM12
Description
SPPBAM12 PILLOW BLOCK BEARING ; SUPER 12MM CLOSED SELF-ALIGNING
Part # SPPBAM12
BDI # 854690
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
32
Nominal Bolt Center Across Shaft - Millimeter:
32
Other Features:
M5 Bolt
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable
SPTWNOAM12
Description
SPTWNOAM12 PILLOW BLOCK BEARING ; SUPER 12MM OPEN TWIN SELF-ALIGNING
Part # SPTWNOAM12
BDI # 854787
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
32
Nominal Bolt Center Across Shaft - Millimeter:
32
Other Features:
M5 Bolt | Each Sealed on One End | Length Thru Bore 32 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Adjustable
UP000
Description
UP000 PILLOW BLOCK BEARING ; 10MM EXTRA NARROW ECC COLLAR
Part # UP000
BDI # 124195
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
17.5
Other Features:
Single Row | Light Duty
Global Part Number GPN:
523302
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.1
Housing Material:
Die Cast Zinc Alloy
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
17.5
Other Features:
Single Row | Light Duty | 1 Open and 1 Closed End Cover
Global Part Number GPN:
526056
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.1
Housing Material:
Die Cast Zinc Alloy
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SPPBOAM12
Description
SPPBOAM12 PILLOW BLOCK BEARING ; SUPER 12MM OPEN SELF-ALIGNING
Part # SPPBOAM12
BDI # 854705
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
32
Nominal Bolt Center Across Shaft - Millimeter:
32
Other Features:
M5 Bolt
Self Aligning:
Yes
Housing Style:
2 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open
Adjustable/Non-Adjustable:
Adjustable