Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
18.5
Other Features:
Single Row | Light Duty | Open End Cover
Global Part Number GPN:
526051
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.5
Housing Material:
Die Cast Zinc Alloy
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SPPBAM16
Description
SPPBAM16 PILLOW BLOCK BEARING ; SUPER 16MM CLOSED SELF-ALIGNING
Part # SPPBAM16
BDI # 854691
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36
Nominal Bolt Center Across Shaft - Millimeter:
40
Other Features:
M6 Bolt
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed
Adjustable/Non-Adjustable:
Adjustable
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
18.5
Other Features:
Single Row | Light Duty
Global Part Number GPN:
526052
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
2.5
Housing Material:
Die Cast Zinc Alloy
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36
Nominal Bolt Center Across Shaft - Millimeter:
40
Other Features:
M6 Bolt | Each Sealed on One End | Length Thru Bore 36 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Adjustable
SPTWNOM16
Description
SPTWNOM16 PILLOW BLOCK BEARING ; SUPER 16MM OPEN TWIN SELF-ALIGNING
Part # SPTWNOM16
BDI # 854795
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
36
Nominal Bolt Center Across Shaft - Millimeter:
40
Other Features:
M6 Bolt | Each Sealed on One End | Length Thru Bore 36 MM on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Open Twin
Adjustable/Non-Adjustable:
Non-Adjustable