Page 1 of 12

Next

Compare
EM4403T

COMPARE

EM4403T

Description
EM4403T GENERAL PURPOSE AC MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC

BALDOR-RELIANCE

Part # EM4403T

BDI # 127458

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2555T-4

COMPARE

EM2555T-4

Description
EM2555T-4 GENERAL PURPOSE MOTOR ; 100HP 1780RPM 3PH 60HZ 404T 4484M OPSB F

BALDOR-RELIANCE

Part # EM2555T-4

BDI # 127249

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM4400T

COMPARE

CEM4400T

Description
CEM4400T GENERAL PURPOSE AC MOTOR ; 100HP 1785RPM 3PH 60HZ 405TC TEFC F1

BALDOR-RELIANCE

Part # CEM4400T

BDI # 125846

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4403T-4

COMPARE

ECP4403T-4

Description
ECP4403T-4 SEVERE DUTY MOTOR ; 60HP 1185RPM 3PH 60HZ 404T A40064M TEFC

BALDOR-RELIANCE

Part # ECP4403T-4

BDI # 126528

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84403T-4

COMPARE

ECP84403T-4

Description
ECP84403T-4 SEVERE DUTY MOTOR ; 60HP 1185RPM 3PH 60HZ 404T TEFC FOOT

BALDOR-RELIANCE

Part # ECP84403T-4

BDI # 126849

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 73.025

Base to Center of Shaft - Millimeter: 254
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY