103408.00

COMPARE

103408.00

Description
103408.00 WASHDOWN MOTOR ; POR 1/3HP 25KW 1800RPM 230/460V 3PH 60HZ

LEESON

Part # 103408.00

BDI # 554225

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 1.3-1.3/0.65 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
103409.00

COMPARE

103409.00

Description
103409.00 WASHDOWN MOTOR ; POR 1/2HP 37KW 1800RPM 230/460V 3PH 60HZ

LEESON

Part # 103409.00

BDI # 554226

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
103401.00

COMPARE

103401.00

Description
103401.00 GENERAL PURPOSE AC MOTOR ; POR 1/2HP 37KW 1800RPM IEC 80 TENV

LEESON

Part # 103401.00

BDI # 554218

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
103402

COMPARE

103402

Description
103402.00

LEESON

Part # 103402.00

BDI # 554219

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Base to Center of Shaft - Millimeter: 79.985
Inch - Metric: Metric
Horse Power: 3/4HP
Other Features: Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY