12CH704

COMPARE

12CH704

Description
12CH704 BEARING HANGER ; 12" X 2" 70

MARTIN SPROCKET & GR

Part # 12CH704

BDI # 614941

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 70
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY