RA2540
Description
RA2540 ROUND BELT IDLER PULLEY ; 2.54" OD 5/16" BELT
Part # RA2540
BDI # 17283363
Features
Belt Diameter - Inch:
0.313
Bearing Type:
Ball Bearing
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
7
Other Features:
6902-2RS Bearing
Belt Diameter - Millimeter:
7.95
5 X 43 RE BELT
Description
5 X 43 RE BELT ROUND BELT ; 43" L EPDM HEAVY DUTY 165/PAK
Part # 88200878
BDI # 1108675
Features
Belt Diameter - Inch:
0.313
Belt Type:
Solid
Belt Length - Millimeter:
1092.2
Belt Length - Inch:
43
Inch - Metric:
Inch
Belt Diameter - Millimeter:
7.95
Belt Style:
Endless Round
5 X 44 RE BELT
Description
5 X 44 RE BELT ROUND BELT ; 44" L EPDM HEAVY DUTY 165/PAK
Part # 88200882
BDI # 1108676
Features
Belt Diameter - Inch:
0.313
Belt Type:
Solid
Belt Length - Millimeter:
1117.6
Belt Length - Inch:
44
Inch - Metric:
Inch
Belt Diameter - Millimeter:
7.95
Belt Style:
Endless Round
5 X 48 RE BELT
Description
5 X 48 RE BELT ROUND BELT ; 48" L EPDM HEAVY DUTY 165/PAK
Part # 88200898
BDI # 1108680
Features
Belt Diameter - Inch:
0.313
Belt Type:
Solid
Belt Length - Millimeter:
1219.2
Belt Length - Inch:
48
Inch - Metric:
Inch
Belt Diameter - Millimeter:
7.95
Belt Style:
Endless Round
8MM OPAQUE 80 30.5M/BOX
Description
8MM OPAQUE 80 30.5M/BOX ROUND BELT ; NON-RETURNABLE OPEN END
Part # L04OP808M
BDI # 17283291
Features
Belt Diameter - Inch:
0.315
Belt Type:
Solid
Belt Length - Millimeter:
30000
Belt Length - Inch:
1181.102
Inch - Metric:
Metric
Other Features:
Non Reinforced | Opaque
Belt Diameter - Millimeter:
8
Belt Style:
Open End Round