Features
Belt Diameter - Inch:
0.375
Bearing Type:
Ball Bearing
Face Width - Millimeter:
10.16
Face Width - Inch:
0.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.05
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Diameter - Millimeter:
9.525
6 X 98 RE BELT
Description
6 X 98 RE BELT ROUND BELT ; 98" L EPDM HEAVY DUTY
Part # 88201486
BDI # 1110873
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
2489.2
Belt Length - Inch:
98
Inch - Metric:
Inch
Belt Diameter - Millimeter:
9.525
Belt Style:
Endless Round
6 X 33 1/2 RE BELT
Description
6 X 33 1/2 RE BELT ROUND BELT ; 33 1/2" L EPDM HEAVY DUTY
Part # 88201225
BDI # 1110807
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
850.9
Belt Length - Inch:
33.5
Inch - Metric:
Inch
Other Features:
Single Layer
Belt Diameter - Millimeter:
9.525
Belt Style:
Open End Round
6 X 36 RE BELT
Description
6 X 36 RE BELT ROUND BELT ; 36" L EPDM HEAVY DUTY
Part # 88201234
BDI # 1110811
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
914.4
Belt Length - Inch:
36
Inch - Metric:
Inch
Belt Diameter - Millimeter:
9.525
Belt Style:
Endless Round
6 X 97 RE BELT
Description
6 X 97 RE BELT ROUND BELT ; 0.375"CH BELT DIAMETER
Part # 88201478
BDI # 1110872
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
2463.8
Belt Length - Inch:
97
Inch - Metric:
Inch
Belt Diameter - Millimeter:
9.525
Belt Style:
Endless Round