84H200 SF
Description
84H200 SF SYNCHRONOUS BELT PULLEY ; 1/2IN PITCH 84T H BELT
Part # 84H200 SF
BDI # 625542
Features
Pitch Diameter - Inch:
13.369
Inch - Metric:
Inch
Outside Diameter - Inch:
13.315
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573881
Pitch Diameter - Millimeter:
339.57
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573961
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed