AL30H150AF-1610
Description
AL30H15AF-1610 ; POR ALUMINUM SYNCRONOUS SPROCKET
Part # AL30H150AF-1610
BDI # 20288517
Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.721
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
121.28
Mounting Method:
Bushed