26H200-SD

COMPARE

26H200-SD

Description
26H200-SD SYNCHRONOUS PULLEY

TB WOODS

Part # 26H200

BDI # 993391

Features

Pitch Diameter - Inch: 4.138
Flange Outside Diameter - Millimeter: 111.125
Inch - Metric: Inch
Outside Diameter - Inch: 4.084
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 105.105
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY