Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
134.95
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
48H100 SK
Description
48H100 SK SYNCHRONOUS BELT PULLEY ; 1" BELT WID 1/2"CH BELT PIT H STYLE
Part # 48H100 SK
BDI # 620876
Features
Pitch Diameter - Inch:
7.639
Flange Outside Diameter - Millimeter:
203.606
Inch - Metric:
Inch
Outside Diameter - Inch:
7.585
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
573912
Pitch Diameter - Millimeter:
194.04