40H150-SK

COMPARE

40H150-SK

Description
40H150-SK SYNCHRONOUS PULLEY

TB WOODS

Part # 40H150

BDI # 986384

Features

Pitch Diameter - Inch: 6.366
Flange Outside Diameter - Millimeter: 166.624
Inch - Metric: Inch
Outside Diameter - Inch: 6.312
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Other Features: Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 161.696
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY