15XL037 .553/.554 NO HUB
Description
15XL037 .553/.554 NO HUB SYNCH PULLEY ; 15 TEETH NO HUB
Part # 15XL037 .553/.554 NO HUB
BDI # 21471520
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.074
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
30XL037 1/2 2SS
Description
30XL037 1/2 2SS BUSHING ; 1/2IN BORE GREY CAST IRON
Part # 30XL037 1/2 2SS
BDI # 21445191
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.848
Inch - Metric:
Inch
Outside Diameter - Inch:
1.89
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
48.51
Mounting Method:
Finished Bore
20XL037 X 1/2 KW/2SS
Description
20XL037 X 1/2 KW/2SS TIMING PULLEY ; 20 TEETH 0.375IN BELT WD 0.2IN PITCH
Part # 20XL037 X 1/2 KW/2SS
BDI # 22206770
Features
Pitch Diameter - Inch:
1.273
Flange Outside Diameter - Millimeter:
38.151
Inch - Metric:
Inch
Outside Diameter - Inch:
1.253
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
32.334
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
16XL037 1/2
Description
16XL037 1/2 PULLEY ; STOCK TIMING PULLEY 1/5IN PITCH
Part # 16XL037 1/2
BDI # 21516016
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
31.699
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
18XL037 1/2IN BORE 2 SS
Description
18XL037 1/2IN BORE 2 SS PULLEY
Part # 18XL037 1/2IN BORE 2 SS
BDI # 21445123
Features
Pitch Diameter - Inch:
1.146
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
1.126
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
29.108
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525