PB30XL037

COMPARE

PB30XL037

Description
PB30XL037 TIMING PULLEY

GATES

Part # 78230181

BDI # 1126044

Features

Pitch Diameter - Inch: 1.91
Flange Outside Diameter - Millimeter: 53.975
Inch - Metric: Inch
Outside Diameter - Inch: 1.89
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 48.514
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY