Features
Pitch Diameter - Inch:
2.674
Inch - Metric:
Inch
Outside Diameter - Inch:
2.654
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Web Style | Type MPB2
Pitch Diameter - Millimeter:
67.92
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Features
Pitch Diameter - Inch:
0.828
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Inch
Outside Diameter - Inch:
0.808
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
21.031
Mounting Method:
Rough Bore
TL60XL037
Description
TL60XL037 TIMING PULLEY ; 3.82" PITCH DIA 60GROVES
Part # 78816060
BDI # 1135972
Features
Pitch Diameter - Inch:
3.82
Inch - Metric:
Inch
Outside Diameter - Inch:
3.8
Belt Pitch:
1/5 Inch
Flanges:
No
Other Features:
Power Grip | Extra Light Duty | Sintered Steel Core | With Set Screw
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
Belt Width - Millimeter:
9.525
Belt Style:
XL
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
25.883
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Rough Bore