PHP 40-T10-48RSB
Description
PHP 40-T10-48RSB PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-48RSB
BDI # 1292381
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.943
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
152.78
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
PHP 66-T10-48RSB
Description
PHP 66-T10-48RSB PULLEY ; NON-RETURNABLE
Part # PHP 66-T10-48RSB
BDI # 1292399
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.943
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
152.79
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50