3014MT115AF-F1.875
Description
3014MT115AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT115AF-F1.875
BDI # 923924
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
3014MT115AF-F1.250
Description
3014MT115AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT115AF-F1.250
BDI # 923919
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
3014MT115AF-F1.500
Description
3014MT115AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT115AF-F1.500
BDI # 923921
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
3014MT40AF-F2.250
Description
3014MT40AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT40AF-F2.2500
BDI # 923961
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
3014MT40AF-F2.375
Description
3014MT40AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT40AF-F2.3750
BDI # 923962
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40