4514MG125BF-F1.750
Description
4514MG125BF F1.7500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F1.750
BDI # 922749
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4514MG125BF-F2.250
Description
4514MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F2.250
BDI # 922753
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4514MG125BF-F2.375
Description
4514MG125BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F2.375
BDI # 922754
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4514MG125BF-F2.125
Description
4514MG125BF F2.1250 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F2.125
BDI # 922752
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
4514MG125BF-F2.500
Description
4514MG125BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 4514MG125BF-F2.500
BDI # 922755
Features
Pitch Diameter - Inch:
7.895
Flange Outside Diameter - Millimeter:
211.074
Inch - Metric:
Metric
Outside Diameter - Inch:
7.785
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
200.533
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125