9014MT55A-F1.750
Description
9014MT55A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT55A-F1.7500
BDI # 927584
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
9014MT55A-F1.500
Description
9014MT55A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT55A-F1.5000
BDI # 927582
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
9014MT85A-F1.750
Description
9014MT85A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT85A-F1.7500
BDI # 927598
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
9014MT85A-F2.000
Description
9014MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT85A-F2.0000
BDI # 927600
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
9014MT85A-F2.375
Description
9014MT85A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT85A-F2.3750
BDI # 927603
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85