14414MT85A-F2.375
Description
14414MT85A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F2.3750
BDI # 923082
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
14414MT85A-F2.250
Description
14414MT85A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F2.2500
BDI # 923081
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
14414MT85A-F2.125
Description
14414MT85A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F2.1250
BDI # 923080
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
14414MT85A-F1.500
Description
14414MT85A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F1.5000
BDI # 923075
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
14414MT85A-F1.625
Description
14414MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT85A-F1.6250
BDI # 923076
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85