4814MT170AF-F1.375
Description
4814MT170AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT170AF-F1.375
BDI # 926048
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
3414MT115AF-F1.250
Description
3414MT115AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-F1.250
BDI # 924459
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
4814MT115AF-F1.375
Description
4814MT115AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-F1.375
BDI # 926024
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
4814MT115AF-F1.625
Description
4814MT115AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-F1.625
BDI # 926026
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
4814MT115AF-F2.125
Description
4814MT115AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT115AF-F2.125
BDI # 926030
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115