3814MT115AF-F1.375
Description
3814MT115AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-F1.375
BDI # 925048
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3814MT115AF-F1.875
Description
3814MT115AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-F1.875
BDI # 925052
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3814MT115AF-F2.375
Description
3814MT115AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-F2.375
BDI # 925056
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3814MT115AF-F1.250
Description
3814MT115AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-F1.250
BDI # 925047
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3814MT115AF-F1.625
Description
3814MT115AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT115AF-F1.625
BDI # 925050
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115