16814MT170A-F2.375
Description
16814MT170A F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT170A-F2.375
BDI # 923159
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
14414MT115A-F2.250
Description
14414MT115A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT115A-F2.250
BDI # 923024
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
16814MT55A-F1.750
Description
16814MT55A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-F1.7500
BDI # 923184
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
16814MT55A-F2.125
Description
16814MT55A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 16814MT55A-F2.1250
BDI # 923187
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
14414MT55A-F1.250
Description
14414MT55A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT55A-F1.2500
BDI # 923059
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55