8014MT170A-F2.500
Description
8014MT170A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 8014MT170A-F2.5000
BDI # 927422
Features
Pitch Diameter - Inch:
14.036
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
6414MT170AF-F2.500
Description
6414MT170AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 6414MT170AF-F2.500
BDI # 926901
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
5014MT40AF-F2.500
Description
5014MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F2.5000
BDI # 926435
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
4814MT40AF-F2.500
Description
4814MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT40AF-F2.5000
BDI # 926072
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
4814MT55AF-F2.500
Description
4814MT55AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT55AF-F2.5000
BDI # 926112
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55