3814MT85AF-F2.500
Description
3814MT85AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT85AF-F2.5000
BDI # 925179
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
3814MT85AF-F1.250
Description
3814MT85AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT85AF-F1.2500
BDI # 925169
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
3814MT55AF-F1.125
Description
3814MT55AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT55AF-F1.1250
BDI # 925134
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
3814MT55AF-F1.500
Description
3814MT55AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT55AF-F1.5000
BDI # 925137
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
3814MT55AF-F1.750
Description
3814MT55AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT55AF-F1.7500
BDI # 925139
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55