3814MT40AF-F1.875
Description
3814MT40AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-F1.8750
BDI # 925096
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3814MT170AF-F1.625
Description
3814MT170AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-F1.625
BDI # 925080
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
3814MT170AF-F1.250
Description
3814MT170AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-F1.250
BDI # 925077
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
3814MT170AF-F1.750
Description
3814MT170AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT170AF-F1.750
BDI # 925081
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
187.325
Face Width - Inch:
7.375
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
170
Belt Style:
14M-170
3814MT40AF-F1.375
Description
3814MT40AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3814MT40AF-F1.3750
BDI # 925092
Features
Pitch Diameter - Inch:
6.667
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
169.342
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40