B32PTH14M20B
Description
B32PTH14M20B SYNCHRONOUS PULLEY ; 14MM PITCH 32 TEETH 20MM BELT WD
Part # B32PTH14M20B
BDI # 21969316
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
154
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Panther Belt Style | Split Taper Bushing
Global Part Number GPN:
574717
Pitch Diameter - Millimeter:
142.6