Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
137.998
Inch - Metric:
Metric
Outside Diameter - Inch:
4.982
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
137.998
Inch - Metric:
Metric
Outside Diameter - Inch:
4.982
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed