P192-14M-170-6050
Description
P192-14M-170-6050 ; POR HT250 SYNCHRONOUS SPROCKET
Part # 117846
BDI # 20495337
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
HT Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
170