P36-14M-55-2517 HT250

COMPARE

P36-14M-55-2517 HT250

Description
P36-14M-55-2517 HT250 SYNCH SPROCKET

DODGE

Part # 112927

BDI # 255215

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 174.625
Inch - Metric: Metric
Outside Diameter - Inch: 6.206
Face Width - Millimeter: 69.85

Face Width - Inch: 2.75
Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY